
Drill Bit, Cobalt, 15/32", PK5
Mfr # 01359
Zoro # G7092815
product price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
15/32"
Shank Dia.
15/32"
Cutting Direction
Right Hand
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01359
Zoro #
G7092815
UPC #
722793013592
Country of Origin
China
Dimensions
Drill Bit Size
15/32"
Shank Dia.
15/32"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,15/32",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Material
Cobalt
Drill Bit Material
Cobalt
Number of Pieces
5
Point Type
Split point
Coolant Through
No
Drill Bit Grouping
Drill Bit
Description
Drill Bit,Cobalt,15/32 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.