Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, Cobalt, 1/8", PK5

  • Mfr # 01315

  • Zoro # G7138601


product price: $19.79
/pk 5, $3.96/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
1/8"
Shank Dia.
1/8"
Cutting Direction
Right Hand
Point Type
Split point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01315
Zoro #
G7138601
UPC #
722793013158
Country of Origin
China

Dimensions

Drill Bit Size
1/8"
Shank Dia.
1/8"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,Cobalt,1/8",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Point Type
Split point
Coolant Through
No
Drill Bit Grouping
Drill Bit
Material
Cobalt
Drill Bit Material
Cobalt
Number of Pieces
5

Description

Drill Bit,Cobalt,1/8 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.