
Drill Bit, Cobalt, 19/64", PK5
Mfr # 01337
Zoro # G7060070
product price: $46.65
/pk 5, $9.33/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11.20mm
Shank Dia.
19/64"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01337
Zoro #
G7060070
UPC #
722793013370
Country of Origin
China
Dimensions
Drill Bit Size
11.20mm
Shank Dia.
19/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,19/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Point Type
Split point
Drill Bit Material
Cobalt
Material
Cobalt
Coolant Through
No
Description
Drill Bit,Cobalt,19/64 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.