
Drill Bit, Cobalt, 29/64", PK5
Mfr # 01357
Zoro # G7092149
product price: $99.99
/pk 5, $20.00/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3.00mm
Shank Dia.
29/64"
Cutting Direction
Right Hand
Point Type
Split point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01357
Zoro #
G7092149
UPC #
722793013578
Country of Origin
China
Dimensions
Drill Bit Size
3.00mm
Shank Dia.
29/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,29/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Point Type
Split point
Drill Bit Material
Cobalt
Coolant Through
No
Material
Cobalt
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Description
Drill Bit,Cobalt,29/64 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.