
Drill Bit, Cobalt, 5/32", PK5
Mfr # 01319
Zoro # G7082251
product price: $19.39
/pk 5, $3.88/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11.00mm
Shank Dia.
5/32"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01319
Zoro #
G7082251
UPC #
722793013196
Country of Origin
China
Dimensions
Drill Bit Size
11.00mm
Shank Dia.
5/32"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,5/32",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Material
Cobalt
Drill Bit Material
Cobalt
Coolant Through
No
Number of Pieces
5
Point Type
Split point
Description
Drill Bit,Cobalt,5/32 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.