Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bit, Cobalt, 7/32", PK5

  • Mfr # 01327

  • Zoro # G7039490


product price: $31.15
/pk 5, $6.23/ea

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/32"
Shank Dia.
7/32"
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01327
Zoro #
G7039490
UPC #
722793013271
Country of Origin
China

Dimensions

Drill Bit Size
7/32"
Shank Dia.
7/32"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,Cobalt,7/32",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
Point Type
Split point
Material
Cobalt
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Coolant Through
No

Description

Drill Bit,Cobalt,7/32 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.