Zoro Homepage

Drill Bit, Multi-Purpose, 5/16" x 8", PK5

  • Mfr # 01038

  • Zoro # G7039238


product price: $47.95
/pk 5, $9.59/ea

Key Features

Shank Type
Hex
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01038
Zoro #
G7039238
UPC #
722793010386
Country of Origin
China

Details

Item
Drill Bit,Multi-Purpose,5/16" x 8",PK5
Shank Type
Hex
Impact Rated
No

Description

Drill Bit,Multi-Purpose,5/16 In. x 8 In.,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.