Zoro Homepage

Drill Bit, Multi-Purpose 5/8" x 9", PK2

  • Mfr # 01076

  • Zoro # G7085648


product price: $69.85
/pk 2, $34.93/ea

Key Features

Shank Type
Hex
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01076
Zoro #
G7085648
UPC #
722793010768
Country of Origin
China

Details

Item
Drill Bit,Multi-Purpose 5/8" x 9",PK2
Shank Type
Hex
Impact Rated
No

Description

Drill Bit,Multi-Purpose 5/8 In. x 9 In.,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.