Zoro Homepage

Drill Bit, Steel, High Speed, 1/16", 2 pcs.

  • Mfr # 01906

  • Zoro # G7080696


product price: $1.89
/ea
Sold in multiples of 5 for $9.45

Key Features

Drill Bit Size
#38
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01906
Zoro #
G7080696
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
#38

Details

Item
Drill Bit,Steel,High Speed,1/16",2 pcs.
Measurement System
Wire

Description

1/16" High Speed Steel Drill Bit for Steel Metal Wood PVC 135 degree Split Point Jobber Length. 135 Degrees Split Point, Jobber Length. 3/16" and larger feature three flats on shank to prevent bits from spinning. The split point minimizes end thrust and is self-centering for faster penetration and accurate starting with no center punch. For drilling in steel, metal, wood & plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.