
Drill Bit, Steel, High Speed, 1/8"
Mfr # 01914
Zoro # G7157949
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Drill Bit Size
#37
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01914
Zoro #
G7157949
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
#37
Details
Item
Drill Bit,Steel,High Speed,1/8"
Measurement System
Wire
Description
1/8" High Speed Steel Drill Bit for Steel Metal Wood PVC 135 degree Split Point Jobber Length. 135 Degrees Split Point, Jobber Length. 3/16" and larger feature three flats on shank to prevent bits from spinning. The split point minimizes end thrust and is self-centering for faster penetration and accurate starting with no center punch. For drilling in steel, metal, wood & plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.