Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hacksaw Blade, Tungsten Carbide Grit, 12In

  • Mfr # 01760

  • Zoro # G5137282


product price: $9.89
/ea

Key Features

Teeth per Inch
Tungsten
Blade Length
12 in
Blade Material
Tungsten Carbide Grit
Application
Metal, Plastic, Wood
Blade Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01760
Zoro #
G5137282
UPC #
722793017606
Country of Origin
China

Dimensions

Blade Length
12 in
Blade Width
3/4 in
Blade Thickness
0.078125 in

Details

Item
Hacksaw Blade
Teeth per Inch
Tungsten
Blade Material
Tungsten Carbide Grit
Application
Metal, Plastic, Wood
Characteristics
Cuts on Both Forward and Backward Strokes, Fits all Standard Hacksaw Frames
Features
Cuts on Both Forward and Backward Strokes, Fits all Standard Hacksaw Frames
Non-Sparking
No
Color
Black

Description

This ARTU 12 Inch Tungsten Carbide Grit Hacksaw Blade is a high-quality tool that will meet the demands of your job. It can cut through a variety of materials including metal, plastic and wood. Made from tungsten carbide grit, this hacksaw blade cuts on both forward and backward strokes. It fits all standard hacksaw frames so you can use it with ease. This blade measures 12 in. in length and 3/4 in. in width, with teeth per inch of tungsten for added durability. The ARTU 12 Inch Tungsten Carbide Grit Hacksaw Blade is the high-quality tool that will meet the demands of your job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.