Zoro Homepage

Multipurpose Metric Drill Bit, 5mm

  • Mfr # 01516

  • Zoro # G4850828


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Finish
Bright (Uncoated)
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01516
Zoro #
G4850828
UPC #
722793015169
Country of Origin
China

Details

Item
Hex Shank Drill Bit
Finish
Bright (Uncoated)
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand

Description

Hex Shank Drill Bit, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.