Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porcelain Tile Drill Bit, 3/16 In

  • Mfr # 01430

  • Zoro # G4823567


product price: $19.89
/ea

Key Features

Drill Bit Sizes Included
3/16 in
Application
Hard Tile, Porcelain Tile
Drill Bit Grouping
Drill Bit Set
Drill Bit Size
3/16 in
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01430
Zoro #
G4823567
UPC #
722793014308
Country of Origin
China

Dimensions

Drill Bit Sizes Included
3/16 in
Drill Bit Size
3/16 in
Overall Length
3-1/2 in
Fractional Size (In.)
3/16 with 5/32 Pilot Drill
Flute Length
1 7/8 in
Shank Diameter
3/16 in

Details

Application
Hard Tile, Porcelain Tile
Drill Bit Grouping
Drill Bit Set
Number of Pieces
2
Includes
5/32 in Pilot Drill
Item
Porcelain Tile Starter
Decimal Equivalent
0.1875
Drill Bit Point Type
4 Facet Point
Material - Machining
Carbide Tipped
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Finish - Machining
Gold Oxide
Primary Material Application
Porcelain, Tile
Coolant Fed
Non-Coolant Through

Description

Porcelain Tile Starter, 3/16 in, Carbide Tipped, Straight, Shank Diameter 3/16 in, Overall Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.