
SDS Plus Drill Bit 1/2" x 12"L
Mfr # 01262
Zoro # G4850511
product price: $22.15
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
1/2 in
Flute Length
10 in
Shank Diameter
7/16 in
Finish - Machining
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01262
Zoro #
G4850511
UPC #
722793012625
Country of Origin
Germany
Dimensions
Overall Length
12 in
Drill Bit Size
1/2 in
Flute Length
10 in
Shank Diameter
7/16 in
Drilling Length
10"
Bit Dia.
1/2"
Maximum Drilling Depth
10 in
Details
Item
SDS Plus Drill Bit,1/2 x 12"
Shank Type - Machining
SDS Plus
Finish - Machining
CrV
Material - Machining
Steel
Shank Shape
SDS Plus
Number of Pieces
1
Percussion Rated
Yes
Impact Rated
No
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Primary Material Application
Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone
Cutting Direction
Right Hand
Decimal Equivalent
0.5
Description
SDS Plus Drill Bit,1/2 x 12 In., SDS Plus, 1/2 in Drill Bit Size, 12 in Overall Length, CrV, Maximum Drilling Depth 10 in, Shank Diameter 7/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.