Zoro Homepage

SDS Plus Drill Bit 3/16" x 9"L

  • Mfr # 01210

  • Zoro # G4850706


product price: $10.65
/ea

Key Features

Shank Type - Machining
SDS Plus
Drill Bit Size
3/16 in
Flute Length
7 in
Shank Shape
SDS Plus
Drilling Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01210
Zoro #
G4850706
UPC #
722793012106
Country of Origin
Germany

Dimensions

Overall Length
9"
Drill Bit Size
3/16 in
Flute Length
7 in
Drilling Length
7"
Bit Dia.
3/16"

Details

Item
SDS Plus Drill Bit,3/16 x 9"
Shank Type - Machining
SDS Plus
Shank Shape
SDS Plus
Number of Pieces
1

Description

SDS Plus Drill Bit,3/16 x 9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.