
SDS Plus Drill Bit 3/8" x 12"L
Mfr # 01246
Zoro # G4850557
product price: $18.19
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
5/16 in
Finish - Machining
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01246
Zoro #
G4850557
UPC #
722793012465
Country of Origin
Germany
Dimensions
Overall Length
12 in
Drill Bit Size
3/8 in
Flute Length
10 in
Shank Diameter
5/16 in
Bit Dia.
3/8"
Drilling Length
10"
Maximum Drilling Depth
10 in
Details
Item
SDS Plus Drill Bit,3/8 x 12"
Shank Type - Machining
SDS Plus
Finish - Machining
CrV
Material - Machining
Steel
Number of Pieces
1
Shank Shape
SDS Plus
Impact Rated
No
Percussion Rated
Yes
Cutting Direction
Right Hand
Primary Material Application
Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone
Decimal Equivalent
0.375
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Description
SDS Plus Drill Bit,3/8 x 12 In., SDS Plus, 3/8 in Drill Bit Size, 12 in Overall Length, CrV, Maximum Drilling Depth 10 in, Shank Diameter 5/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.