Zoro Homepage

SDS Plus Drill Bit 5/32" x 6.000"L

  • Mfr # 01200

  • Zoro # G4850730


product price: $10.89
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
6 in
Drill Bit Size
5/32 in
Flute Length
4 in
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01200
Zoro #
G4850730
UPC #
722793012007
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Size
5/32 in
Flute Length
4 in
Shank Diameter
1/8 in
Bit Dia.
5/32"
Drilling Length
4.000"
Maximum Drilling Depth
4 in

Details

Item
SDS Plus Drill Bit,5/32 x 6"
Shank Type - Machining
SDS Plus
Finish - Machining
CrV
Material - Machining
Steel
Number of Pieces
1
Shank Shape
SDS Plus
Impact Rated
No
Percussion Rated
Yes
Cutting Direction
Right Hand
Decimal Equivalent
0.1563
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Brick, Ceramic, Concrete, Marble, Plaster, Natural Stone

Description

SDS Plus Drill Bit,5/32 x 6 In., SDS Plus, 5/32 in Drill Bit Size, 6 in Overall Length, CrV, Maximum Drilling Depth 4 in, Shank Diameter 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.