HPE 1.20 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 10000rpm
Mfr # R0Q55A
Zoro # G310800304
product price:Â $1,386.26
/ea
Free Shipping & Returns
Key Features
For Use With
HPE MSA Storage System
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 rpm
Drive Interface
SAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R0Q55A
Zoro #
G310800304
UPC #
190017352305
Country of Origin
Multiple
Details
Item
Hard Drive
For Use With
HPE MSA Storage System
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 rpm
Drive Interface
SAS
Device Supported
Storage System
Drive Type
Internal
Wireless LAN
No
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.