HPE 5400 24G POE+ V3 ZL2 MOD
Mfr # J9986A
Zoro # G315831792
product price: $2,399.99
/ea
Free Shipping & Returns
Key Features
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Width
10.3 in
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9986A
Zoro #
G315831792
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.3 in
Height
1.8 in
Details
Connector Type
RJ-45
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Compatible With
HP 5400R zl2 Switch Seriies
Number of Ports
24
Item
Expansion Module
Maximum Data Transfer Rate
1-Gbit/s
Network Standard
1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.