HPE 5400 24G SFP V3 ZL2 MOD L3
Mfr # J9988A
Zoro # G715831811
product price: $3,172.99
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Standard
1000Base-X
Total Number of Expansion Slots
24
Expansion Slot Type
SFP (mini-GBIC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J9988A
Zoro #
G715831811
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.3 in
Height
1.8 in
Details
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber
Item
Expansion Module
Network Standard
1000Base-X
Total Number of Expansion Slots
24
Expansion Slot Type
SFP (mini-GBIC)
Maximum Data Transfer Rate
1-Gbit/s
Environmentally Friendly
Yes
Compatible With
HP 5400R zl2 Switch Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.