Zoro Homepage

HPE MSA 7.2TB SAS 10K SFF M2 6PK HDD BDL

  • Mfr # R0Q65A

  • Zoro # G410800877


product price: $10,496.99
/ea
Free Shipping & Returns

Key Features

For Use With
HPE MSA Storage System
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0Q65A
Zoro #
G410800877
UPC #
190017352404
Country of Origin
Multiple

Details

Item
Hard Drive
For Use With
HPE MSA Storage System
Interface
SAS
Recording Capacity
1.20 TB
Speed
10000 RPM
Wireless LAN
No
Device Supported
Storage System
Drive Interface
SAS
Drive Type
Internal
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.20 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.