HPE X371 12DC 250W 100-240VAC PWR SPLY

  • Mfr # JL085A#ABA

  • Zoro # G015831801


product price:  $448.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height
1.6 in
Output Power
250 W
Compatibility
Aruba 3810 Switch
Output Voltage
12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JL085A#ABA
Zoro #
G015831801
UPC #
-
Country of Origin
United States

Dimensions

Height
1.6 in
Depth
8.9 in
Width
3.3 in

Details

Environmentally Friendly
Yes
Item
Redundant Power Supply
Output Power
250 W
Compatibility
Aruba 3810 Switch
Output Voltage
12 V DC
Input Voltage
120 V AC, 230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.