Zoro Homepage

ION 1430 8G 64W SW US EN

  • Mfr # R8R46A#ABA

  • Zoro # G310799929


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Ports
(8) Gigabit Ethernet PoE
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Number of Ports
8
Includes
Instant On 1430 8G Class4 PoE 64W Switch, 2-post Rack Kit, Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8R46A#ABA
Zoro #
G310799929
UPC #
190017601755
Country of Origin
China

Dimensions

Width
7 in
Height
1.5 in
Depth
5.9 in

Details

Item
Ethernet Switch
Ports
(8) Gigabit Ethernet PoE
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Fanless
Number of Ports
8
Includes
Instant On 1430 8G Class4 PoE 64W Switch, 2-post Rack Kit, Brackets
Mounting
Table Top, Surface Mount, Rack, Under Table, Cabinet Mount, Wall
Power Consumption
90 W
PoE (RJ-45) Port
Yes
Frequency
50 Hz, 60 Hz
Network (RJ-45)
Yes
Manageable
No
PoE Budget
64 W
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.3at, IEEE 802.1p, IEEE 802.3x, IEEE 802.3, IEEE 802.3z, IEEE 802.1x, IEEE 802.3u, IEEE 802.3i, IEEE 802.3ab, IEEE 802.3az, IEEE 802.3af
Series
1430
Application
Business
Network Technology
10/100/1000Base-T
Number of Network Ports
8
Layer Supported
2
Total Number of Network Ports
8
Mounting Type
Cabinet Mount, Wall Mountable, Under Table, Table Top, Surface Mount, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.