Shop ARUBA

(JL724BABA) Switches & Bridges

  • Mfr # JL724B#ABA
  • Zoro # G710801369

product price: 
$
2,690.99
/ea
Free Shipping & Returns

Key Features

Ports
(4) 10 Gigabit Ethernet Expansion Slot, (24) Gigabit Ethernet Network Port
Port Type
Uplink Port
Input Voltage
230V AC, 120V AC
Description/Special Features
Modular
Number of Ports
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JL724B#ABA
Zoro #
G710801369
UPC #
-
Country of Origin
Multiple
Item
Ethernet Switch
Ports
(4) 10 Gigabit Ethernet Expansion Slot, (24) Gigabit Ethernet Network Port
Port Type
Uplink Port
Input Voltage
230V AC, 120V AC
Description/Special Features
Modular
Number of Ports
24
Color
Black
Includes
Networking CX 6200F 24G 4SFP+ Switch, 2 x Post Rack Ki
Mounting
Rack
Uplink Port
Yes
Number of Expansion Slots
4
Number of SFP Slots
4
Manageable
Yes
Power Consumption
59 W
Shared SFP Slot
Yes
Expansion Slot Type
SFP
Frequency
50 Hz, 60 Hz
PoE (RJ-45) Port
Yes
Network Technology
10GBase-X, 10/100/1000Base-T
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Application
Data Center, Branch Office, Enterprise, Business
Networking Standards
IEEE 802.1w, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.1s, IEEE 802.1t, IEEE 802.1x, IEEE 802.3bt, IEEE 802.3z, IEEE 802.3af, IEEE 802.1ak, IEEE 802.1AX, IEEE 802.3az, IEEE 802.1Q, IEEE 802.1ae, IEEE 802.3, IEEE 802.1D, IEEE 802.1v, IEEE 802.3at
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Series
CX 6200
Port/Expansion Slot Details
24 x Gigabit Ethernet Network Port, 4 x 10 Gigabit Ethernet Expansion Slot
Number of Network Ports
24
Modular
Yes
Layer Supported
3
Mounting Type
Rack-mountable
Total Number of Network Ports
24
Total Number of Expansion Slots
4

Dimensions

Depth
11.2 in
Height
1.7 in
Width
17.4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.