Zoro Homepage

SWITCH - 6200M 24G - 1U - WIRED - 10GBPS - NETWORKING / PORTS QTY: 32 - GI

  • Mfr # R8Q67A

  • Zoro # G310801165


product price: $8,739.99
/ea
Free Shipping & Returns

Key Features

Ports
(24) Gigabit Ethernet Network, (4) 10Gigabit Ethernet Expansion Slot
Port Type
Uplink Port
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Modular
Number of Ports
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8Q67A
Zoro #
G310801165
UPC #
190017535005
Country of Origin
Multiple

Dimensions

Height
1.7 in
Width
17.4 in
Depth
15.2 in

Details

Item
Ethernet Switch
Ports
(24) Gigabit Ethernet Network, (4) 10Gigabit Ethernet Expansion Slot
Port Type
Uplink Port
Input Voltage
230 V AC, 120 V AC
Description/Special Features
Modular
Number of Ports
24
Mounting
Cabinet Mount, Rack, Surface Mount
Networking Standards
IEEE 802.1ak, IEEE 802.3, IEEE 802.3bt, IEEE 802.1ae, IEEE 802.1x, IEEE 802.1D, IEEE 802.1t, IEEE 802.1v, IEEE 802.1ab, IEEE 802.3at, IEEE 802.1s, IEEE 802.3z, IEEE 802.3az, IEEE 802.3af, IEEE 802.3ad, IEEE 802.1AX, IEEE 802.1Q, IEEE 802.1w
Network (RJ-45)
Yes
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x 10Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
Power Consumption
56 W
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Application
Data Center, Business, Branch Office
Series
CX 6200
Frequency
60 Hz, 50 Hz
Uplink Port
Yes
Number of Expansion Slots
4
Power Source
Power Supply
Network Technology
10GBase-X, 10/100/1000Base-T
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Network Ports
24
Modular
Yes
Total Number of Expansion Slots
4
Total Number of Network Ports
24
Layer Supported
3
Mounting Type
Surface Mount, Cabinet Mount, Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.