Zoro Homepage

1.5qt Mail-In Take Back Sharps Container and Wall Mount System Bundle, 2PK

  • Mfr # NS 5942

  • Zoro # G615324130


product price: $172.99
/pk 2, $86.50/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
(2) 1.5qt Sharps Container and (1) Sharps Wall Mount System.
Width
12 in
Length
12 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS 5942
Zoro #
G615324130
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Depth
9 in

Details

Item
Sharps Containers
Volume Capacity
3 qt
Material
Plastic
Includes
(2) 1.5qt Sharps Container and (1) Sharps Wall Mount System.
Color
Red

Description

Sharps disposal is a public health and safety issue that is commonly overlooked. Protect your community by providing a simple, safe, and effective way to dispose of sharps, keeping waste management workers and our environment out of danger. Simply insert a 1.5qt sharps container into the wall-mounted sharps holder and begin collecting! Once full, change out the sharps container and ship your sharps to the destruction facility for no additional charge using one of ARXG's Mail-In Take Back packages. ARXG is committed to protecting our environment from the effects of improperly disposed of sharps. We take our commitment to the environment a step further by partnering with one of the largest Waste-to-Energy WtE facilities, minimizing any impact these items have on the environment. Included is 2 1.5qt Sharps Container and 1 Sharps Wall Mount System.


  • • DISPOSE RESPONSIBLY: Every disposal product from ARXG comes with a prepaid return label and compliance tracking via our online portal system, complete with a certificate of destruction for your records.
  • • PROFESSIONAL AND PERSONAL USE: Perfect for use at home, on-the-go, or in coordination with disposal efforts at hospitals, dentists, labs, botox clinics, vetrinary clinics, community initatives, government groups, law enforcement agencies, social gatherings, and more.
  • • COMPLIANT: ARXG maintains industry-standard compliance through rigorous monitoring, routine quality checks, and adherence to established guidelines, ensuring the safe containment, transportation, and disposal of pharmaceutical and medical waste.
  • • EASY TO USE: Pack, ship, and track your waste for complete disposal and destruction – giving you everything you need to carry out your efforts from start to finish.
  • • SUSTAINABILITY: Partnered with one of the largest Waste-to-Energy (WtE) facilities, helping to turn waste into clean energy the moment it is properly destroyed.
  • • DESTRUCTION INCLUDED: From collection to destruction, you pay nothing in extra charges or shipping fees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.