Zoro Homepage

1.5qt Mail-In Take Back Sharps Container

  • Mfr # NS 7566

  • Zoro # G915324137


product price: $43.65
/ea

Key Features

Material
Plastic
Length
5 in
Color
Red
Width
5 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS 7566
Zoro #
G915324137
UPC #
850007647919
Country of Origin
United States

Dimensions

Length
5 in
Width
5 in
Depth
9 in

Details

Item
Sharps Containers
Material
Plastic
Color
Red
Volume Capacity
1.5 qt
Includes
(1) 1.5qt Post Medical Sharps Container, (1) Mail Back Box, (1) Protective Plastic Liner, (1) Prepaid USPS Return Label, and (1) Compliance Tracking/Certificate of Destruction.

Description

Sharps disposal is a public health and safety issue that is commonly overlooked. Protect your community by providing a simple, safe, and effective way to dispose of sharps, keeping waste management workers and our environment out of danger. Simply insert your sharps, seal the container, and place it into the liner box with the prepaid mailing label. Ship your sharps to the destruction facility for no additional charge! This sharps take back kit contains everything you need to safely dispose of sharps. Perfect for business, facility, community, and individual at-home use! The 1.5qt Sharps Container is leak-tight on the bottom and sides, OSHA compliant, safe for the vertical syringe drop method, puncture-resistant, transportable, pre-assembled. ARXG is committed to protecting our environment from the effects of improperly disposed of sharps. We take our commitment to the environment a step further by partnering with one of the largest Waste-to-Energy WtE facilities, minimizing any impact these items have on the environment. Included is 1 1.5qt Post Medical Sharps Container, 1 Mail Back Box, 1 Protective Plastic Liner, 1 Prepaid USPS Return Label, and 1 Compliance Tracking/Certificate of Destruction.


  • • DISPOSE RESPONSIBLY: Every disposal product from ARXG comes with a prepaid return label and compliance tracking via our online portal system, complete with a certificate of destruction for your records.
  • • PROFESSIONAL AND PERSONAL USE: Perfect for use at home, on-the-go, or in coordination with disposal efforts at hospitals, dentists, labs, botox clinics, vetrinary clinics, community initatives, government groups, law enforcement agencies, social gatherings, and more.
  • • COMPLIANT: ARXG maintains industry-standard compliance through rigorous monitoring, routine quality checks, and adherence to established guidelines, ensuring the safe containment, transportation, and disposal of pharmaceutical and medical waste.
  • • EASY TO USE: Pack, ship, and track your waste for complete disposal and destruction – giving you everything you need to carry out your efforts from start to finish.
  • • SUSTAINABILITY: Partnered with one of the largest Waste-to-Energy (WtE) facilities, helping to turn waste into clean energy the moment it is properly destroyed.
  • • DESTRUCTION INCLUDED: From collection to destruction, you pay nothing in extra charges or shipping fees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.