Zoro Homepage

38gal Universal Mail-In Take Back Disposal Liner, 3PK

  • Mfr # NS 5041

  • Zoro # G615388347


product price: $419.99
/pk 3, $140.00/ea
Free Shipping & Returns

Key Features

Includes
(3) 38gal Universal Mail-In Take Back Disposal Liners.
Width
33
Length
38
Color
Brown
Material
Cardboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS 5041
Zoro #
G615388347
UPC #
850007647117
Country of Origin
United States

Dimensions

Width
33
Length
38
Depth
5

Details

Includes
(3) 38gal Universal Mail-In Take Back Disposal Liners.
Item
Universal Liners
Color
Brown
Material
Cardboard
Volume Capacity
114 gal

Description

Easily disinfect, collect, and ship used, expired, or unwanted personal protective equipment and pharmaceutical waste with our patented Universal Mail-In Take Back Disposal Liners Patent no. 10,981,710. ARXG is committed to protecting our environment from the effects of improperly disposed pharmaceutical and medical waste. We take our commitment to the environment a step further by partnering with one of the largest Waste-to-Energy WtE facilities, minimizing any impact these items have on the environment. Included is 3 38gal Universal Mail-In Take Back Disposal Liners.


  • • DISPOSE RESPONSIBLY: Every disposal product from ARXG comes with a prepaid return label and compliance tracking via our online portal system, complete with a certificate of destruction for your records.
  • • PROFESSIONAL AND PERSONAL USE: Perfect for use at home, on-the-go, or in coordination with disposal efforts at hospitals, dentists, labs, botox clinics, vetrinary clinics, community initatives, government groups, law enforcement agencies, social gatherings, and more.
  • • COMPLIANT: ARXG maintains industry-standard compliance through rigorous monitoring, routine quality checks, and adherence to established guidelines, ensuring the safe containment, transportation, and disposal of pharmaceutical and medical waste.
  • • EASY TO USE: Pack, ship, and track your waste for complete disposal and destruction – giving you everything you need to carry out your efforts from start to finish.
  • • SUSTAINABILITY: Partnered with one of the largest Waste-to-Energy (WtE) facilities, helping to turn waste into clean energy the moment it is properly destroyed.
  • • DESTRUCTION INCLUDED: From collection to destruction, you pay nothing in extra charges or shipping fees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.