Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5gal Mail-In Take Back Sharps Container

  • Mfr # NS 5590

  • Zoro # G715324139


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Material
Plastic
Depth
20 in
Color
White
Includes
(1) 5gal Mail-In Take Back Sharps Container, (1) Mail Back Box, (1) Prepaid USPS Shipping Label, and (1) Compliance Tracking/Certificate of Destruction.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS 5590
Zoro #
G715324139
UPC #
850007647995
Country of Origin
United States

Dimensions

Width
14 in
Depth
20 in
Length
14 in

Details

Item
Sharps Containers
Material
Plastic
Color
White
Includes
(1) 5gal Mail-In Take Back Sharps Container, (1) Mail Back Box, (1) Prepaid USPS Shipping Label, and (1) Compliance Tracking/Certificate of Destruction.
Volume Capacity
5 gal

Description

Sharps disposal is a public health and safety issue that is commonly overlooked. Protect your community by providing a simple, safe, and effective way to dispose of sharps, keeping waste management workers and our environment out of danger. Simply insert your sharps into a smaller container to fit within the larger 5 gallon receptacle, seal the container, and place it into the liner box with the prepaid mailing label. Ship your sharps to the destruction facility for no additional charge. Perfect for business, facility, community, and individual at-home use! The 5 gallon receptacle is not to be used with loose needles; sharps must be contained in smaller, puncture-resisant containers. ARXG is committed to protecting our environment from the effects of improperly disposed of sharps. We take our commitment to the environment a step further by partnering with one of the largest Waste-to-Energy WtE facilities, minimizing any impact these items have on the environment. Included is 1 5gal Mail-In Take Back Sharps Container, 1 Mail Back Box, 1 Prepaid USPS Shipping Label, and 1 Compliance Tracking/Certificate of Destruction.


  • • DISPOSE RESPONSIBLY: Every disposal product from ARXG comes with a prepaid return label and compliance tracking via our online portal system, complete with a certificate of destruction for your records.
  • • PROFESSIONAL AND PERSONAL USE: Perfect for use at home, on-the-go, or in coordination with disposal efforts at hospitals, dentists, labs, botox clinics, vetrinary clinics, community initatives, government groups, law enforcement agencies, social gatherings, and more.
  • • COMPLIANT: ARXG maintains industry-standard compliance through rigorous monitoring, routine quality checks, and adherence to established guidelines, ensuring the safe containment, transportation, and disposal of pharmaceutical and medical waste.
  • • EASY TO USE: Pack, ship, and track your waste for complete disposal and destruction – giving you everything you need to carry out your efforts from start to finish.
  • • SUSTAINABILITY: Partnered with one of the largest Waste-to-Energy (WtE) facilities, helping to turn waste into clean energy the moment it is properly destroyed.
  • • DESTRUCTION INCLUDED: From collection to destruction, you pay nothing in extra charges or shipping fees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.