Zoro Homepage

Locking Bracket Wall Mount for 5.4qt Sharps Containers

  • Mfr # NS 7457

  • Zoro # G315324126


product price: $41.69
/ea

Key Features

Color
White
Length
10 in
Width
10 in
Includes
(1) Locking Bracket Wall Mount.
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS 7457
Zoro #
G315324126
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
10 in
Depth
5 in

Details

Item
Sharps Containers
Color
White
Includes
(1) Locking Bracket Wall Mount.
Material
Plastic

Description

Protect yourself and others during collection efforts with our Locking Bracket Wall Mount for 5.4qt Sharps Containers. Simply insert your sharps into the disposal container and secure the contents with an extra layer of protection to prevent unauthorized access and tampering. ARXG is committed to protecting our environment from the effects of improperly disposed of sharps. We take our commitment to the environment a step further by partnering with one of the largest Waste-to-Energy WtE facilities, minimizing any impact these items have on the environment. Includes 1 Locking Bracket Wall Mount.


  • • DISPOSE RESPONSIBLY: Every disposal product from ARXG comes with a prepaid return label and compliance tracking via our online portal system, complete with a certificate of destruction for your records.
  • • PROFESSIONAL AND PERSONAL USE: Perfect for use at home, on-the-go, or in coordination with disposal efforts at hospitals, dentists, labs, botox clinics, vetrinary clinics, community initatives, government groups, law enforcement agencies, social gatherings, and more.
  • • COMPLIANT: ARXG maintains industry-standard compliance through rigorous monitoring, routine quality checks, and adherence to established guidelines, ensuring the safe containment, transportation, and disposal of pharmaceutical and medical waste.
  • • EASY TO USE: Pack, ship, and track your waste for complete disposal and destruction – giving you everything you need to carry out your efforts from start to finish.
  • • SUSTAINABILITY: Partnered with one of the largest Waste-to-Energy (WtE) facilities, helping to turn waste into clean energy the moment it is properly destroyed.
  • • DESTRUCTION INCLUDED: From collection to destruction, you pay nothing in extra charges or shipping fees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.