Zoro Homepage

Medication Mail-In Take Back Envelope, 250PK

  • Mfr # NS 1437

  • Zoro # G615313608


product price: $1,588.99
/pk 250, $6.36/ea
Free Shipping & Returns

Key Features

Color
White
Width
13
Material
Plastic
Length
10
Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS 1437
Zoro #
G615313608
UPC #
850007647247
Country of Origin
United States

Dimensions

Width
13
Length
10
Height
8

Details

Item
Mail-Back Envelopes
Color
White
Material
Plastic
Includes
(250) Medication Mail-In Take Back Envelopes
Volume Capacity
≤ 845 fl oz

Description

Looking to clean out your medicine cabinet? Dispose of your unused medications in our user-friendly Medication Mail-In Take Back and Destruction Envelopes and turn your prescriptions into clean energy. Simply fill, seal, and ship your envelope with the provided pre-paid mailing label and tamper-evident seal for no extra cost! We partner with one of the largest Waste-to-Energy facilities to ensure the contents of your envelope are destroyed and never sent to landfills. It's that easy! Our American Rx Group Envelopes are also convenient for and perfect for handing out in schools, libraries, and more! The envelopes are also legal in all 50 states, regulated, create clean energy, and are trackable via our ARXG Portal System for safe, responsible destruction of pharamceutical waste.


  • • DISPOSE RESPONSIBLY: Every disposal product from ARXG comes with a prepaid return label and compliance tracking via our online portal system, complete with a certificate of destruction for your records.
  • • PROFESSIONAL AND PERSONAL USE: Perfect for use at home, on-the-go, or in coordination with disposal efforts at hospitals, dentists, labs, botox clinics, vetrinary clinics, community initatives, government groups, law enforcement agencies, social gatherings, and more.
  • • COMPLIANT: ARXG maintains industry-standard compliance through rigorous monitoring, routine quality checks, and adherence to established guidelines, ensuring the safe containment, transportation, and disposal of pharmaceutical and medical waste.
  • • EASY TO USE: Pack, ship, and track your waste for complete disposal and destruction – giving you everything you need to carry out your efforts from start to finish.
  • • SUSTAINABILITY: Partnered with one of the largest Waste-to-Energy (WtE) facilities, helping to turn waste into clean energy the moment it is properly destroyed.
  • • DESTRUCTION INCLUDED: From collection to destruction, you pay nothing in extra charges or shipping fees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.