Helio AirBroom 12 in. W Broom

  • Mfr # AIRBRM

  • Zoro # G122782287


product price: $35.49
/ea

Key Features

Broom Handle Material
Aluminum
Block Width
12 in
Broom Handle Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIRBRM
Zoro #
G122782287
UPC #
754502052400
Country of Origin
China

Dimensions

Block Width
12 in
Broom Handle Length
47 in

Details

Broom Handle Material
Aluminum
Item
Broom

Description

Accidents happen everywhere and every day. Sweep it up the quick and easy way, with the ultra lightweight Helio AirBroom. In one pass, it gets it all. Ordinary brooms only get half the mess, but AirBroom has a lift and grip ultra flex blade that leaves nothing behind. Use it wet or dry for hard surfaces, like tile, it's the best. If you have expensive hardwood floors, the Helio AirBroom is guaranteed to sweep without scratching. Get into corners quick and easy, with its feather light and clever design. Helio AirBroom is sleek and slim so you can easily store it anywhere. With its telescopic handle, it becomes a squeegee too. Stop using a heavy, dirty old school wooden broom that's covered in bacteria and say hello to the ultra lightweight Helio AirBroom. Perfect for all this and more from tackling stubborn pet hair to effortlessly sweeping up debris on various surfaces, Helio AirBroom's innovative design and powerful performance are sure to revolutionize your cleaning routine. Learn how Helio AirBroom simplifies your cleaning tasks, making them quicker, easier, and more efficient than ever before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.