Zoro Homepage

Speed Out Screw Extractor Tool

  • Mfr # 1000366

  • Zoro # G115500300


product price: $24.85
/ea

Key Features

Overall Length
1.85 in
Width
5.05 in
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000366
Zoro #
G115500300
UPC #
735541409202
Country of Origin
China

Dimensions

Overall Length
1.85 in
Width
5.05 in
Depth
7.9 in

Description

Height: *Length: *Material: *Number in Package: 1 *Product Type: Screw Extractor Tool *Sub Brand: Speed Out *Brand Name: As Seen on TV *Theme: *Width: *Color: Brown Finish: Titanium Coating *Number of Piece: 4 pc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.