Tapered Roller, 1.4062inBore, 2.8438inOD
Mfr # 2101084389
Zoro # G2071329
product price: $37.79
/eaKey Features
Bore Dia. (In.)
1.406
Temp. Range (F)
-20 to 250
Type
Inch Series
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101084389
Zoro #
G2071329
UPC #
04547359692037
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
1.406
Details
Item
Tapered Roller Bearing Set
Temp. Range (F)
-20 to 250
Type
Inch Series
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Bore (mm)
35.717480000000002
Cage Material
Steel
Description
Tapered Roller,1.4062inBore,2.8438inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.