Zoro Homepage
This item is Discontinued.
A&S Tapered Roller, 1.75in. Bore, 1.125in.W 33885/33822

Tapered Roller, 1.75in. Bore, 1.125in.W (Discontinued)

  • Mfr # 33885/33822
  • Zoro # G2072896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33885/33822
Zoro #
G2072896
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
1.75

Details

Item
Tapered Roller Bearing
Bore (mm)
44.45
Agency Compliance
ABMA

Description

Tapered Roller, 1.75in. Bore,1.125in.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.