Zoro Homepage

Tapered Roller, 1.7807inBore, 3.149inOD

  • Mfr # 2101056175

  • Zoro # G2073587


product price: $56.25
/ea

Key Features

Bore Dia. (In.)
1.7807
Bore (mm)
45.229779999999998
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Type
Inch Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101056175
Zoro #
G2073587
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
1.7807

Details

Item
Tapered Roller Bearing Set
Bore (mm)
45.229779999999998
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Type
Inch Series
Cage Material
Steel
Temp. Range (F)
-20 to 250

Description

Tapered Roller,1.7807inBore,3.149inOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.