Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller, Cup, 2.047in.OD, 0.5in. W

  • Mfr # 2101052743

  • Zoro # G2074059


product price: $10.19
/ea

Key Features

Outside Dia. (In.)
2.047"
Bearing Width (In.)
0.5"
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 to +248° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101052743
Zoro #
G2074059
UPC #
-
Country of Origin
Romania

Dimensions

Outside Dia. (In.)
2.047"
Bearing Width (In.)
0.5"

Details

Item
Tapered Roller Bearing Cup
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 to +248° F
Lubrication
Light Oil Preservative

Description

Tapered Roller,Cup, 2.047in.OD, 0.5in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.