Tapered Roller Set, 1.4375inBore, 3inOD
Mfr # 2101084391
Zoro # G2071301
product price: $44.55
/eaKey Features
Bore Dia. (In.)
1.4375
Type
Inch Series
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101084391
Zoro #
G2071301
UPC #
-
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
1.4375
Details
Item
Tapered Roller Bearing Set
Type
Inch Series
Agency Compliance
ABMA
Lubrication
Light Oil Preservative
Cage Material
Steel
Temp. Range (F)
-20 to 250
Bore (mm)
36.512500000000003
Description
Tapered Roller Set,1.4375inBore, 3inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.