Zoro Homepage

Tapered Roller Set, 1.75inBore, 3.5inOD

  • Mfr # 2101084379

  • Zoro # G2071441


product price: $61.69
/ea

Key Features

Bore Dia. (In.)
1.75
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
44.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101084379
Zoro #
G2071441
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
1.75

Details

Item
Tapered Roller Bearing Cup
Type
Inch Series
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 to 250
Bore (mm)
44.45
Cage Material
Steel
Agency Compliance
ABMA

Description

Tapered Roller Set,1.75inBore, 3.5inOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.