Tapered Roller Set, 1.785inBore, 2.89inOD
Mfr # 2101086363
Zoro # G2070997
product price: $25.15
/eaKey Features
Bore Dia. (In.)
1.785
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
45.338999999999999
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101086363
Zoro #
G2070997
UPC #
-
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
1.785
Details
Item
Tapered Roller Bearing Cup
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
45.338999999999999
Agency Compliance
ABMA
Cage Material
Steel
Lubrication
Light Oil Preservative
Description
Tapered Roller Set,1.785inBore,2.89inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.