Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Set, 2.125inBore, 4.125inOD

  • Mfr # 2101084385

  • Zoro # G2071365


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.125
Cage Material
Steel
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
53.975000000000001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101084385
Zoro #
G2071365
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
2.125

Details

Item
Tapered Roller Bearing Set
Cage Material
Steel
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
53.975000000000001
Lubrication
Light Oil Preservative
Agency Compliance
ABMA

Description

Tapered Roller Set,2.125inBore,4.125inOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.