Tapered Roller Set, 2.8125inBore, 127mmOD
Mfr # 2101084386
Zoro # G2071356
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
2.8125
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Cage Material
Steel
Type
Inch Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101084386
Zoro #
G2071356
UPC #
-
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
2.8125
Details
Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Agency Compliance
ABMA
Cage Material
Steel
Type
Inch Series
Temp. Range (F)
-20 to 250
Bore (mm)
71.4375
Description
Tapered Roller Set,2.8125inBore,127mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.