Tapered Roller Set, 3inBore, 4.3125inOD
Mfr # 2101085774
Zoro # G2071021
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
3
Type
Inch Series
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101085774
Zoro #
G2071021
UPC #
-
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
3
Details
Item
Tapered Roller Bearing Set
Type
Inch Series
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Bore (mm)
76.2
Temp. Range (F)
-20 to 250
Description
Tapered Roller Set,3inBore, 4.3125inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.