Tapered Roller Set, 4inBore, 6.625inOD
Mfr # 2101073989
Zoro # G2071715
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
6.625"
Bore Dia. (In.)
4"
Bearing Width (In.)
1.625"
Cage Material
Steel
Lubrication
Light Oil Preservative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101073989
Zoro #
G2071715
UPC #
00888569115850
Country of Origin
Spain
Dimensions
Outside Dia. (In.)
6.625"
Bore Dia. (In.)
4"
Bearing Width (In.)
1.625"
Details
Item
Tapered Roller Bearing Set
Cage Material
Steel
Lubrication
Light Oil Preservative
Bore (mm)
101.6
Temp. Range (F)
-20 to +248° F
Agency Compliance
ABMA
Type
Inch Series
Description
Tapered Roller Set,4inBore, 6.625inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.