Zoro Homepage

Tapered Roller Set, 65mmBore, 120mmOD

  • Mfr # 2101085045

  • Zoro # G2071216


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
2.56
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101085045
Zoro #
G2071216
UPC #
-
Country of Origin
Spain

Dimensions

Bore Dia. (In.)
2.56

Details

Item
Tapered Roller Bearing Set
Lubrication
Light Oil Preservative
Cage Material
Steel
Agency Compliance
ABMA
Temp. Range (F)
-20 to 250
Type
Inch Series
Bore (mm)
65

Description

Tapered Roller Set,65mmBore, 120mmOD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.