Tapered Roller Set, 90mmBore, 147mmOD
Mfr # 2101084366
Zoro # G2071496
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (In.)
3.54
Type
Inch Series
Cage Material
Steel
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101084366
Zoro #
G2071496
UPC #
-
Country of Origin
Spain
Dimensions
Bore Dia. (In.)
3.54
Details
Item
Tapered Roller Bearing Set
Type
Inch Series
Cage Material
Steel
Temp. Range (F)
-20 to 250
Agency Compliance
ABMA
Bore (mm)
90
Lubrication
Light Oil Preservative
Description
Tapered Roller Set,90mmBore, 147mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.