
Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue
Mfr # ZT-702B
Zoro # G803894025
product price:Â $66.85
/eaKey Features
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT-702B
Zoro #
G803894025
UPC #
818997003641
Country of Origin
Taiwan, Province of China
Details
Item
Electric Air Inflator
Material
Aluminum
Description
It is the mission of Asa Products, Inc. to develop and market innovative and superior active lifestyle products that encourage a fit and fun lifestyle for all ages and to conduct business in a community conscious manner.
Our vision is to become a global leader within the active lifestyle products industry and to improve the lives of consumers through these products.
We are passionate, energetic and enthusiastic about our products.
We only work with exciting and innovative products that meet the very highest standards excellence in manufacturing.
Asa is a regular supporter of charitable organizations, youth fitness and community improvement programs on a local and national scale.
Our vision is to become a global leader within the active lifestyle products industry and to improve the lives of consumers through these products.
We are passionate, energetic and enthusiastic about our products.
We only work with exciting and innovative products that meet the very highest standards excellence in manufacturing.
Asa is a regular supporter of charitable organizations, youth fitness and community improvement programs on a local and national scale.
The 4" Airbone Pocket Air Pump is a transportable and convenient full-service pump available. Due to its compact size, it can easily be packed away in a tiny seat tote or a shirt pocket. The sleek aluminum design allows for a maximum of 100 psi and is compatible with standard valves and both Presta and Woods valves by adapter. Works perfectly with Mobo brand bicycles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.