Zoro Homepage

Electronic Ball Valve, 3" Pipe Size

  • Mfr # 2908030

  • Zoro # G6160887


product price: $1,427.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Body Material
CPVC
Connectoin Type
FLANGED
Body Style
2-Way
Ball Valve Product Group
Actuated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2908030
Zoro #
G6160887
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3"
Connection Size - Side 2
4 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
3 in

Details

Body Material
CPVC
Connectoin Type
FLANGED
Body Style
2-Way
Ball Valve Product Group
Actuated
Max. Pressure
230 psi CWP
Body Seal Material
EPDM
Ball Material
CPVC
Stem Material
CPVC
Temp. Range
32 Degrees to 120 Degrees F
Valve Structure
3-Piece
Connection Type
socket
Voltage
115VAC
Ball Valve Basic Body Material
Plastic
Stem Type
1-Piece Stem
Port
Full
Number of Bolt Holes
0
Seat Material
PTFE
Item
Electronic Actuated Ball Valve
Mount
Direct
Seal Material
FKM
Standards
UL 508
Connection Type - Side 2
Socket
Operating Temperature - Minimum
32 Degrees F
Ball Port Style
Full Port
Connection Type - Side 1
Socket
Operating Temperature - Maximum
120 Degrees F
Valve Construction
Three-Piece
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
Manufacturer Warranty
3 yr
Actuator Series
79P A-A
Maximum Pressure - Operating
230 psi
Valve Series
T-21

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Ball Material PVC, Included Pilot Solenoid Not Applicable, Body Material PVC, Average Surface Roughness (Ra) Not Applicable, Ball Port Style Full Port, Maximum Pressure - Operating 230 psi, Valve Construction Three-Piece, Connection Type - Side 1 Socket, Stem Material CPVC, Connection Type - Side 2 Socket, Valve Ways 2-Way, 3-A Standard Compliance Not Rated, Included Mounting Actuator Mounting Pad, Seal Material FKM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.