Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, 1-13/64" Inside Dia., Black

  • Mfr # 3114010

  • Zoro # G6160421


product price: $27.19
/ea

Key Features

Pipe Size
1 in
Outside Dia.
4 13/64 in
Inside Dia.
1 13/64 in
Bolt Holes
4
Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3114010
Zoro #
G6160421
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1 in
Outside Dia.
4 13/64 in
Inside Dia.
1 13/64 in
Thickness
5/64 in
Width
0.0781 in
Bolt Hole Diameter
5/8 in
Inside Diameter
1 5/16 in
For Pipe Size
1 in
Bolt Circle Diameter
3 1/8 in

Details

Bolt Holes
4
Material of Construction
EPDM with PTFE Ring
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
250 Degrees F
Temp. Range (F)
-40 Degrees to 250 Degrees
Type
ANSI 150 lb Gasket
Insert Material
PTFE
Binder Material
None
FDA Approved
No
Metal Detectable Gasket
No
Number of Bolt Holes
4
For Flange ANSI Class
150
Maximum Operating Pressure
230 psi
Gasket Material
EPDM
Gasket Type
Full-Face Gasket
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
X-Ray Detectable
No
Hardness
Shore 95 to 100 A
Maximum Operating Temperature
250 Degrees F

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material PTFE, For Pipe Size 1 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 1 5/16 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 250 Degrees F, Outside Diameter 4 3/16 in, Thickness 5/64 in, Number of Bolt Holes 4, Bolt Hole Diameter 5/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 95 to 100 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.