Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Gasket, 1" Inside Dia., Black

  • Mfr # 3113040

  • Zoro # G6160500


product price: $16.85
/ea

Key Features

Pipe Size
4 in
Outside Dia.
8 29/32 in
Inside Dia.
1 in
Bolt Holes
8
Thickness
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3113040
Zoro #
G6160500
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
4 in
Outside Dia.
8 29/32 in
Inside Dia.
1 in
Thickness
5/64 in
Width
0.0781 in
Bolt Hole Diameter
13/16 in
For Pipe Size
4 in
Bolt Circle Diameter
7 1/2 in
Inside Diameter
4 1/2 in

Details

Bolt Holes
8
Material of Construction
EPDM
Flange Class
Class 150
Color
Black
Item
Full Face Flange Gasket
Product Type
Flange Gasket
Metal Detectable
No
Continuous Max. Temp. (F)
195 Degrees F
Type
ANSI 150 lb Gasket
Temp. Range (F)
-40 Degrees to 195 Degrees
Metal Detectable Gasket
No
Insert Material
EPDM
FDA Approved
No
Number of Bolt Holes
8
Binder Material
None
For Flange ANSI Class
150
Minimum Operating Temperature
-40 Degrees F
X-Ray Detectable
No
System of Measurement
Inch
Hardness
Shore 65 to 70 A
Gasket Type
Full-Face Gasket
Gasket Material
EPDM
Maximum Operating Temperature
195 Degrees F
Maximum Operating Pressure
230 psi

Description

Full Face Flange Gasket, Gasket Material EPDM, Insert Material EPDM, For Pipe Size 4 in, For Flange ANSI Class 150, Binder Material None, Color Black, Inside Diameter 4 1/2 in, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 195 Degrees F, Outside Diameter 8 15/16 in, Thickness 5/64 in, Number of Bolt Holes 8, Bolt Hole Diameter 13/16 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Shore 65 to 70 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.